References
Rubix-UK:M20X50SKTCAP-12.9/5
Rubix:8836965

Product details : M20 X 50 SKT CAP 12.9 PK 5
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Threading diameter | 20 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
- In stock: Next day delivery
Length
50 mm
