References
Rubix-UK:M8X30SBS-A2/50
Rubix:80366371

Product details : M8 X 30 SKT BUTTON HEAD A2 PK 50
ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Standard | ISO 7380 |
| Metrical diameter | M8 |
| Type of imprint | torx profile (tx) |
| Quality Grade | A2-50 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.86 excl. VAT
/ Each
£ 16.63 incl. VAT
- In stock: Next day delivery
