SKT CAP PK 50 M5X15SKTCAP-12.9/50

Cap

See technical information
References
Rubix-UK:M5X15SKTCAP-12.9/50
Rubix:156A7946
brand logo
Technical specifications
Threading diameter5 mm
Length15 mm
Material/finishingsteel
See all Specifications

Product details : SKT CAP PK 50 M5X15SKTCAP-12.9/50


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Threading diameter5 mm
Length15 mm
Material/finishingsteel
Standarddin 912
Metrical diameterm5
Type of imprinthexagonal socket
Quality Grade12.9
Type of threadingmetric
Thread surfacepartial
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
  • In stock: Next day delivery

Threading diameter

Length

15 mm

Standard

Metrical diameter

Type of imprint

Select variants (94)