SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 6X12 092126 12
Large-head slotted oval-head screws
See technical informationReferences
Spartex:VTBMF6X12EFA1
Rubix:268A9381
Manufacturer :092126 12
EAN:4043377078209


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 6X12 092126 12
Slotted pan head screws with large head A1 6X12 DIN 921
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a1 |
| Standard | din 921 |
| Metrical diameter | m6 |
| Type of imprint | knurled slotted |
| Shape of head | plate |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.43 excl. VAT
/ 50 pieces
£ 24.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
12 mm