References
Rubix-UK:M8X30SKTCAP-12.9/50
Rubix:8836108

Product details : M8 X 30 SOCKET CAP 12.9 PACK OF 50
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Threading diameter | 8 mm |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- In stock: Next day delivery
Length
30 mm
