SPARTEX VMTCLF2X18EFA2-50-SLOTTED PAN HEAD SCREWS A2-50 2X18
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF2X18EFA2-50
Rubix:264A9192
Manufacturer :008522 18
EAN:4043377281210


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTCLF2X18EFA2-50-SLOTTED PAN HEAD SCREWS A2-50 2X18
Slotted pan head screws A2-50 2X18 DIN 85
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 85 |
| Metrical diameter | m2 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ 1,000 pieces
£ 14.16 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
18 mm