References
Sandvik Coromant:930-C4-T-10-038
Rubix:318A1076
Manufacturer :7864401
EAN:7323225068901


Technical specifications
| Type of attachment | capto® to corochuck® 930 adapter |
|---|---|
| Length without attachment | 38 mm |
| Clamping diameter | 14.8 mm |
Product details : SANDVIK 930-C4-T-10-038 COROMANT CAPTO 7864401
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | capto® to corochuck® 930 adapter |
|---|---|
| Length without attachment | 38 mm |
| Clamping diameter | 14.8 mm |
| Type | coromant capto® to corochuck® 930 (adapter) |
Show UNSPSC/ECL@SS
£ 672.18 excl. VAT
/ Each
£ 806.62 incl. VAT
- Usually arrives within 14 working days