References
Sandvik Coromant:930-C5-T-08-036
Rubix:318A0029
Manufacturer :7864406
EAN:7323225068956


Technical specifications
| Type of attachment | coromant capto® to corochuck™ 930 |
|---|---|
| Length without attachment | 37 mm |
| Clamping diameter | 8 mm |
Product details : SANDVIK 930-C5-T-08-036 COROMANT CAPTO 7864406
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | coromant capto® to corochuck™ 930 |
|---|---|
| Length without attachment | 37 mm |
| Clamping diameter | 8 mm |
| Body material | steel |
| Type | adapter 930-c5-t-08-036 (capto® to corochuck™ 930) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 746.17 excl. VAT
/ Each
£ 895.40 incl. VAT
- Usually arrives within 14 working days