References
Sandvik Coromant:HA06-A-SH16-S-120
Rubix:318A4482
Manufacturer :8268801
EAN:7323226845969


Technical specifications
| Type of attachment | hsk shrink adapter (attachment) / hsk shrink-fit chuck adapter |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 15.9 mm |
Product details : SANDVIK HA06-A-SH16-S-120 COROMANT CAPTO 8268801
HSK to collet chuck
Technical specifications
Attributes
| Type of attachment | hsk shrink adapter (attachment) / hsk shrink-fit chuck adapter |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 15.9 mm |
| Body material | steel |
| Type | hsk shrink / shrink fit chuck |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 516.76 excl. VAT
/ Each
£ 620.11 incl. VAT
- Usually arrives within 14 working days