Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-0794-PBP2BM SC MILLING CM PLURA 2 8351836
SANDVIK 2P342-0794-PBP2BM SC MILLING CM PLURA 2 8351836
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P342-0794-PB P2BM
rubix:
317A5241
manufacturer :
8351836
ean:
7323227193465
Product details
Technical specifications
Product details : SANDVIK 2P342-0794-PBP2BM SC MILLING CM PLURA 2 8351836
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.17
excl. VAT
/
Each
£
116.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S76720.0XR0.3 6707036
SANDVIK 316-10SM450-10020P1730 SOLID CARBIDE HEADS 7611702
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 4 862682
CUTLINE 4 FLUTE CARBIDE END MILL LONG SERIES WELDON SHANK MM 3 862773
DORMER S2628.0XR0.5 6706935
SANDVIK 2P121-0200-NC H10F 6259995
DORMER S813HB3.0 DRILL 3.00 MM 5983539
DORMER S812HA14.0 DRILL 14.00 MM 5983503
WALTERPROT MC232.9.53W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092187
SANDVIK R216.23-05050CAK13H 1620 5742926
DORMER S5213.0XR0.3 6706670
ROEBUCK 256047 VARI PITCH HOLE SAW 108MM
DORMER S5332.0XD4 6706539
SANDVIK 2P231-0400-NA1630 SC MILLING CM PLURA 2 6260072
SANDVIK R215.H4-06050BAK02P 1620 5742561