• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1B240-0476-XA1630 SC MILLING CM PLURA 1 6334849

SANDVIK 1B240-0476-XA1630 SC MILLING CM PLURA 1 6334849

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1B240-0476-XA 1630
Rubix:317A9441
Manufacturer :6334849
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 1B240-0476-XA1630 SC MILLING CM PLURA 1 6334849


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 53.86 excl. VAT
/ Each
£ 64.63 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK LDXM035LS LDX TCT HOLE SAW 35MM LONGSANDVIK 1P231-1100-XA1630 SC MILLING CM PLURA 1 6259690SANDVIK R216.42-00230-IC02G1700 SC MILLING CM PLURA 2 5963260SANDVIK R2162406050CAK13P1630 COROMILLDORMER S26220.0XR0.5 6706968WALTERPROT H8006428-8 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150840SANDVIK 1K253-0600-NB H10F DURA SOLID CARBIDE END MILL 8389105DORMER S5019.0 5983182DORMER S812HB5.0 DRILL 5.00 MM 5983587DORMER HSCO-XP SUPER-R CUTTER 30.0 C29530.0SANDVIK 2S342-1000-200-PBP2BM SC MILLING CM PLURA 2 8351893DORMER C40718.0 5985119MITSUBCARB MPXLRBD0050R005N040 ENDMILL COATED MSTAR 90042801SANDVIK RA216.24-0830BAK02G1610 SC MILLING CM PLURA 2 5740201WALTERPROT H3024148-18 ADVANCED MILLING CUTTERS SOLID CARBIDE 5082056
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap