Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM20 862677
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM20 862677
Carbide milling bit - short - 4 flutes cylindrical shank
References
giss cutline:
862677
rubix:
862677
ean:
3660338173394
Technical specifications
Diameter
20
mm
Total length
100
mm
Length of cut
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM20 862677
Carbide milling bit - short - 4 flutes cylindrical shank
Technical specifications
Attributes
Diameter
20
mm
Total length
100
mm
Length of cut
32
mm
Number of teeth
4
Tail diameter
20
mm
Angle of helix
30
°
Type of tail
Cylindrical
Centre cut
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.78
excl. VAT
/
Each
£
106.54
incl. VAT
Sold out
Select variants (4)
Add to cart
Check our products from related categories
DORMER S7175.0 END MILL 5.00 MM 6706701
DORMER S26010.0 END MILL 10.00 MM 6706918
ROEBUCK CH43 VARI PITCH HOLE SAW 43MM
SANDVIK 1P240-2540-XA1630 SC MILLING CM PLURA 1 7045755
DORMER S802HA8.0 DRILL 8.00 MM 5983471
DORMER S26220.0XR2.5 6706971
SANDVIK R216.22-04030BAI04G1610 SC MILLING CM PLURA 2 5743006
DOR S802HB 20.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK R216.62-05030-AO07G 1610 5743577
DORMER S5263.0 6706810
SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
WALTERPROT MC232-06.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568710
DORMER S9025.0 DRILL 5.00 MM 5983033
CUTLINE 855670 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
R2162520-SVIK T-MAX DRILL.