DORMER S9025.0 DRILL 5.00 MM 5983033


Finger cutter S902

References
dormer:S9025.0
rubix:2024676
ean:7320760132883
End Mill 5.00 mm
brand logo
Technical specifications
Diameter5 mm
Total length50 mm
Number of teeth2
See all Specifications

Product details : DORMER S9025.0 DRILL 5.00 MM 5983033


VHM Short key-way cutter with DIN 6535 HA shaft N 30° uncoated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel. Copper and alloys of copper.
FRAISE 5.00 2D NORMAL S902 30DEG CW MICROGAIN

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter5 mm
Total length50 mm
Number of teeth2
Tail diameter5 mm
Type of tailHA
Machining materialSteel, cast iron, titanium, nickel and copper and copper alloys
Body materialCarbide
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 19.29 excl. VAT
/ Each
£ 23.15 incl. VAT
  • Usually arrives within 14 working days