Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE25-B-NL-V1-G3 LINEAR CARRIAGE KWVE 25 B NL G3 V1
INA KWVE25-B-NL-V1-G3 LINEAR CARRIAGE KWVE 25 B NL G3 V1
Carriage
References
ina:
KWVE25-B-NL-V1-G3
rubix:
106A3821
manufacturer :
0127396340240
ean:
4054362986256
Technical specifications
Precision
G3
Width
70
mm
Length
109.1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE25-B-NL-V1-G3 LINEAR CARRIAGE KWVE 25 B NL G3 V1
Ball row pads
Applications
Oil and grease lubrication
Technical specifications
Attributes
Logistic Weight
840
g
Precision
G3
Width
70
mm
Length
109.1
mm
Height on rail
31
mm
Model
KWVE25
Material
Steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.30
excl. VAT
/
Each
£
120.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWSE20-HL-V2-G3 LINEAR BEARING 28661610340
INA CARRIAGE-USEINA RAIL KWVE 25 B ESC G3 V1
INA KWVE35-B-SL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE20-B-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWSE20-H-V2-G3
INA KWVE30-B-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWSE25-H-V1-G1 KWSE25HG1V1 LINEAR CARIAGE
SCHAEFFLER KWVE25-B-SNL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE20-B-L-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
NSK NAH20GMZ-K LINEAR CARRIAGE
INA KWVE20-B-SL-V1-G3 CARRIAGE KWVE 20 B SL G3 V1
NSK PAU15ALS LINEAR GUIDE
INA KWVE25-B-L-V1-G3 LINEAR BLOCK KWVE 25 B L G3 V1
INA KWVE20-B-V0-G4 LINEAR CARRIAGE 124487610150
INA LINEAR BEARING KWSE20-L-V2-G3