INA KWVE25-B-ESC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Narrow Short Carriage
See technical informationSee documentsReferences
INA:KWVE25-B-ESC-V1-G3
Rubix:106A4099
Manufacturer :0116942110240
EAN:4054362979777

Documents
Product details : INA KWVE25-B-ESC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Preload | v1 (light preload) |
| Width | 48 mm |
| Length | 58.2 mm |
| Height on rail | 33 mm |
| Precision | g3 |
| Material | hardened steel |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 70.37 excl. VAT
/ Each
£ 84.44 incl. VAT
- Delivery usually within ( 7 ) days
