Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA LINEAR BEARING KWSE20-L-V2-G3
INA LINEAR BEARING KWSE20-L-V2-G3
Carriage
References
ina:
KWSE20-L-V2-G3
rubix:
106A6733
manufacturer :
0028656450340
ean:
4054362940692
Technical specifications
Precision
g3
Width
63
mm
Length
91.9
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LINEAR BEARING KWSE20-L-V2-G3
Ball row pads
Applications
Oil and grease lubrication
Technical specifications
Attributes
Logistic Weight
607
g
Precision
g3
Width
63
mm
Length
91.9
mm
Height on rail
30
mm
Model
kwse20
Material
steel
Design size
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.86
excl. VAT
/
Each
£
161.83
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
INA CARRIAGE-USEINA RAIL KWVE 25 WL G3 V1
INA KWVE35-B-HL-V1-G3 LINEAR BRG KWVE 35 B HL G3 V1
NSK NAH35ANZ LINEAR GUIDE
INA LINEAR CARRIAGE KWSE30-H-V2-G3
INA RWU35-E-V3-G2 RWU35-E-G2-V3 LINEAR GUIDE
INA KWSE45-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWSE20-HL-V1-G3 LINEAR BEARING 28661610240
NSK PAU15ALS LINEAR GUIDE
INA KWVE30-B-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 30 B S G3 V1
NSK NAH20GMZ-K LINEAR CARRIAGE
NSK NAS20ALSZ LINEAR CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 15 B EC G3 V1
INA KWVE20-B-V0-G4 LINEAR CARRIAGE 124487610150
INA KWVE30-B-N-V1-G3 LINEAR CARRIAGE 199761510240