Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE45-B-HL-V1-G3 LINEAR CARRIAGE 200996570240
INA KWVE45-B-HL-V1-G3 LINEAR CARRIAGE 200996570240
Carriage
References
ina:
KWVE45-B-HL-V1-G3
rubix:
229A4468
manufacturer :
0200996570240
ean:
4054366344083
Technical specifications
Precision
g3
Width
86
mm
Length
172.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE45-B-HL-V1-G3 LINEAR CARRIAGE 200996570240
Ball row pads
Applications
Oil and grease lubrication
Technical specifications
Attributes
Logistic Weight
4450
g
Precision
g3
Width
86
mm
Length
172.7
mm
Height on rail
70
mm
Model
kwve45
Material
steel
Design size
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.35
excl. VAT
/
Each
£
184.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWSE25-H-V1-G1 KWSE25HG1V1 LINEAR CARIAGE
INA KWVE-25BG3V2 KWVE25-B V2-G3 LINEAR CARRAIGE
INA KWVE25-B-H-V2-G3 LINEAR BEARING 114018850340
INA KWVE25-B-S-V1-G4 LINEAR BEARING GUIDE
INA KWVE25-B-SL-V1-G4 LINEAR BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWVE20-B-ES-V1-G4
INA KWVE20-B-V0-G3 LINEAR CARRIAGE
INA KWVE45-B-SNL-V1-G3 LINEAR CARRIAGE 201154310240
INA RWU45-E-HL-V2-G3 LINEAR ROLLER BEARING CARRIAGE
INA KWVE30-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE15-B-V1-G4 LINEAR CARRIAGE 158595920250
INA LINEAR CARRIAGE KWSE25-HL-V1-G2
INA LINEAR CARRIAGE KWVE20BSG3V2
NSK LINEAR CARRIAGE NAH25GMZ
INA KWVE25-B-L-V1-G3 LINEAR BLOCK KWVE 25 B L G3 V1