References
INA:KWVE25-B-S-V1-G4
Rubix:238A4538
Manufacturer :0114019070250
EAN:4054362991182



Documents
Product details : INA KWVE25-B-S-V1-G4 LINEAR BEARING GUIDE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 670 g |
|---|---|
| Preload | 0,02 · c |
| Width | 48 mm |
| Length | 83.3 mm |
| Height on rail | 36 mm |
| Precision | g4 |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 81.90 excl. VAT
/ Each
£ 98.28 incl. VAT
- Delivery usually within ( 7 ) days
