INA KWVE25-B-SL-V1-G4 LINEAR BALL BEARING CARRIAGE
Ball Bearing Carriage
See technical informationSee documentsReferences
INA:KWVE25-B-SL-V1-G4
Rubix:237A7569
Manufacturer :0127394800250
EAN:4054362988526


Technical specifications
| Preload | v1 (leichte vorspannung) |
|---|---|
| Width | 48 mm |
| Length | 109.1 mm |
Documents
Product details : INA KWVE25-B-SL-V1-G4 LINEAR BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 898 g |
|---|---|
| Preload | v1 (leichte vorspannung) |
| Width | 48 mm |
| Length | 109.1 mm |
| Height on rail | 36 mm |
| Precision | g4 |
| Material | steel |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 91.33 excl. VAT
/ Each
£ 109.60 incl. VAT
- Delivery usually within ( 7 ) days