INA KWVE20-B-ES-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
Carriage
See technical informationSee documentsReferences
INA:KWVE20-B-ES-V1-G4
Rubix:109A0341
Manufacturer :0586740120250
EAN:4054362969105




Documents
Product details : INA KWVE20-B-ES-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Preload | 0,02 · c |
| Width | 42 mm |
| Length | 71.4 mm |
| Height on rail | 28 mm |
| Precision | g4 |
| Material | steel |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
£ 72.38 excl. VAT
/ Each
£ 86.86 incl. VAT
- Delivery usually within ( 7 ) days
