MECALINE 860062 90DEG ELBOW BULKHEAD FITTING 8 MM
BULKHEAD - UNION ELBOW
See technical informationSee documentsReferences
Mecaline:860062
Rubix:216A1453
EAN:3660338150142

Documents
Product details : MECALINE 860062 90DEG ELBOW BULKHEAD FITTING 8 MM
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | 8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- In stock: Next day delivery
