SMC KQ2LU04-00A MALE FITTING I 4 TUBE
KQ2 series push-in fittings
See technical informationSee documentsReferences
SMC:KQ2LU04-00A
Rubix:81176308
Manufacturer :KQ2LU04-00A
EAN:3618036053906

Documents
Product details : SMC KQ2LU04-00A MALE FITTING I 4 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Branch union elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Same diameter tubing.
Applicable Tube O.D.: ø 4
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Same diameter tubing.
Applicable Tube O.D.: ø 4
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 4 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 61.20 excl. VAT
/ 10 pieces
£ 73.44 incl. VAT
- Delivery usually within ( 4 ) days