Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 859720 CARTRIDGE MM 8
MECALINE 859720 CARTRIDGE MM 8
Cartridge
References
mecaline:
859720
rubix:
216A1544
ean:
3660338147005
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859720 CARTRIDGE MM 8
Used to connect a gauged pipe to a bored component of the corresponding diameter
Technical specifications
Attributes
Material
Polymer
Metric exterior tube diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.88
excl. VAT
/
Each
£
1.06
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
PEPPERL & FUCHS 667-7233 M12 SENSOR CONNECTOR
AVENTICS R412005424
MECALINE 858816 STRAIGHT FITTING MM 16
MECALINE 858817 BULKHEAD STRAIGHT FITTING 16MM
MECALINE 859722 CARTRIDGE MM 12
LEGRIS LF3000 FITTING 3166 06 10
MECALINE STAINLESS STEEL UNION TEE 6MM 884276
LEGRIS 3126 08 00 722-069 8MM POLYMER BLANKING PLUG
SMC KQ2T01-00A MALE FITTING 1/8 TUBE
MECALINE PUSH IN UNION 6MM 883902
MECALINE 883938 PUSH IN STEM REDUCER-10MM-6MM
MECALINE STEM REDUCER 8-6 853198
FESTO 558774 PUSH-IN CONNECTOR NPQM-D-Q10-S12-P10
MECALINE 853370 UNION TEE MM 6 MINI
CAMOZZI TECHNOPOLYMER-EQUAL TUBE T4MM 7540 4