LEGRIS 3126 08 00 722-069 8MM POLYMER BLANKING PLUG


Plug 3133

References
parker legris:3126 08 00
rubix:80124043
ean:0820099230818
3126 - BLANKING PLUGS
brand logo
Technical specifications

Product details : LEGRIS 3126 08 00 722-069 8MM POLYMER BLANKING PLUG


Designed to plug unused push-in fittings.

Strengths

• Extreme Durability for Optimum Profitability
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications

Applications


• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technical specifications


Attributes
Logistic Weight1 g
Package weight69 g
Connection 18
Length35 mm
Materialtechnical polymer
63 mm
65 mm
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
  • Usually arrives within 14 working days