References
Makita:D-47139
Rubix:80080319
EAN:0088381423755
Product details : MAKITA D-47139 ELECTRICIAN'S HOLESAW KIT 6PCS
Ø : 20, 25, 32, 40, 51, 65 mm
- Qty : 1 ;
- Qty : 1 ;
Strengths
Supplied with: 1 hexagonal adapter for hole saws Ø 16 to 29 mm, 1 hexagonal adapter for hole saws Ø 30 to 152 mm, 1 ejection spring
Technical specifications
Attributes
| Number of elements | 6 |
|---|
Show UNSPSC/ECL@SS
£ 61.46 excl. VAT
/ Each
£ 73.75 incl. VAT
- Delivery usually within ( 7 ) days

