WERA 003755 8100 SA ZYKLOP SPEED RATCHET SET 1/4 DRIVE METRIC 42PC

Ratchet Set

See technical informationSee documents
References
Wera:05003755001
Rubix:80991472
Manufacturer :05003755001
EAN:4013288190994
brand logo
Technical specifications
Number of elements42
Documents

Product details : WERA 003755 8100 SA ZYKLOP SPEED RATCHET SET 1/4 DRIVE METRIC 42PC


Incredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. "Take it easy" Tool Finder with colour coding according to sizes.

Strengths

•42-piece ratchet set in robust textile box
Freely pivoting ratchet head with 5 predefined locking positions
Bit-sockets with all the advantages of the Wera bit technology
TORX®, hex plus and hexagon nuts with holding function for screws / nuts
Suitable for Wera 2go

Technical specifications


Attributes
Number of elements42
Show UNSPSC/ECL@SS
£ 229.59 excl. VAT
/ Each
£ 275.51 incl. VAT
  • Delivery usually within ( 5 ) days