ROEBUCK PUMP CLAMP CLAMPING 600MM PROJECTION 100MM
Cast iron clamp
See technical informationSee documentsReferences
Roebuck:611936
Rubix:211A0976
EAN:3660338007774

Documents
Product details : ROEBUCK PUMP CLAMP CLAMPING 600MM PROJECTION 100MM
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
| Clamping | 600 mm |
|---|---|
| Projection | 100 mm |
Show UNSPSC/ECL@SS
£ 28.51 excl. VAT
/ Each
£ 34.21 incl. VAT
- Usually arrives within 14 working days
