References
Irwin:T5412EL7
Rubix:2000729
EAN:5715110790622

Documents
Product details : IRWIN MINI QUICK GRIP 300MM T5412EL7
EVENLY DISTRIBUTES UP TO 63kg (140 lbs.) .of sustained clamping force.IDEAL FOR LIGHT-DUTY APPLICATIONS .like woodworking and a variety of smaller projects.NON-MARRING FULL-FACE PADS .protect work surfaces.ONE-HANDED QUICK-RELEASE™ TRIGGER
Technical specifications
Attributes
| Clamping | 300 mm |
|---|---|
| Weight | 63 kg |
Show UNSPSC/ECL@SS
£ 11.59 excl. VAT
/ Each
£ 13.91 incl. VAT
- In stock: Next day delivery