ROEBUCK PUMP CLAMP CLAMPING 600MM PROJECTION 80MM
Cast iron clamp
See technical informationSee documentsReferences
Roebuck:652558
Rubix:211A0950
EAN:3660338007729

Documents
Product details : ROEBUCK PUMP CLAMP CLAMPING 600MM PROJECTION 80MM
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
| Clamping | 600 mm |
|---|---|
| Projection | 80 mm |
Show UNSPSC/ECL@SS
£ 40.38 excl. VAT
/ Each
£ 48.46 incl. VAT
- Usually arrives within 14 working days
