ROEBUCK CLAMP SIZE 400MM X 150MM 652565

Cast iron clamp

See technical informationSee documents

References

Roebuck:652565
Rubix:209A7294
EAN:3660338007828
PUMP CLAMP Clamping mm 400

Technical specifications

Clamping400 mm
See all Specifications

Documents

Product details : ROEBUCK CLAMP SIZE 400MM X 150MM 652565


Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.

Strengths

Power up to 8000 N

Technical specifications


Attributes
Clamping400 mm
Projection150 mm
£ 44.22 excl. VAT
/ Each
£ 53.06 incl. VAT
  • Usually arrives within 14 working days