IRWIN QUICK GRIP XP 50 INCH / 1250MM

Irwin Quick-Grip Heavy-Duty Clamp

See technical informationSee documents

References

Irwin:10505947
Rubix:1200342
EAN:5706915059472
brand logo

Technical specifications

Clamping1250 mm

Documents

Product details : IRWIN QUICK GRIP XP 50 INCH / 1250MM


This Irwin 600mm Quick-Grip XP One-Handed Trigger Bar Clamp / Spreader has been specially designed for gluing applications. The clamp has lockable swivel jaws to ensure that both jaws are always parallel and pressure is evenly distributed. Full face pads and a supporting foot keep the clamp steady while the glue sets.

Strengths

The IRWIN Quick-Grip Extreme Pressure One Handed
Clamps are a single handed clamp offering a clamping pressure of 250Kg
A tool-free quick change function allows the jaws to be reversed to perform a spreading action
Features longer length jaws with a unique swivelling action to keep constant pressure on uneven surfaces
Also has a bar rest to allow you to place larger items in the clamping jaws hands-free

Applications

Ideal for heavy-duty applications such as installation, demolition and rough glueing-up
Clamping/Spreading
Carpenters
Mechanics
Plumbers
Electricians
Constructors
Builders
Architects

Technical specifications


Attributes
Clamping1250 mm
£ 69.84 excl. VAT
/ Each
£ 83.81 incl. VAT
  • In stock: Next day delivery