References
Roebuck:652563
Rubix:209A7234
EAN:3660338007804

Documents
Product details : ROEBUCK CLAMP SIZE 1500MM X 100MM 652563
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
| Clamping | 1500 mm |
|---|---|
| Projection | 100 mm |
Show UNSPSC/ECL@SS
£ 38.74 excl. VAT
/ Each
£ 46.49 incl. VAT
- Usually arrives within 14 working days
