References
Roebuck:885050
Rubix:231A4858
EAN:3660338383571

Documents
Product details : ROEBUCK 885050 ALL STEEL CLAMP 250X120MM
Fixed jaw and sliding arm of tempered steel for resilient clamping
Screw phosphate thread
Ergonomics bi material handle
Clamping force until 5 000 N
Made in Germany
Screw phosphate thread
Ergonomics bi material handle
Clamping force until 5 000 N
Made in Germany
Technical specifications
Attributes
| Clamping | 250 mm |
|---|---|
| Projection | 120 mm |
Show UNSPSC/ECL@SS
£ 40.85 excl. VAT
/ Each
£ 49.02 incl. VAT
- Usually arrives within 14 working days
