FACOM CLAMP 272.300L


272L-Pump clamp with wide slide clamp

References
facom:272.300L
rubix:156A2872
ean:3148511628508
brand logo
brand logo
Technical specifications
Clamping300 mm
See all Specifications

Product details : FACOM CLAMP 272.300L


A max. mm 400E x E1 [mm]: 40 x 9L [mm]: 540L1 [mm]: 215L2 [mm]: 150Max. opening [mm]: 400D [mm]: 150 kg 3.300

Strengths

• Capacity: 0 to 1,000 mm. • Slide clamp: 150 mm. • The same properties as clamp 272A, but with additional advantages, such as a deep slide clamp for clamping wide parts.

Technical specifications


Attributes
Logistic Weight3811 g
Packaged dimensions (D x W x H)445x215x50 mm
Package weight3811 g
Clamping300 mm
Weight3 kg
Projection150 mm
Show UNSPSC/ECL@SS
£ 113.69 excl. VAT
/ Each
£ 136.43 incl. VAT
  • Usually arrives within 14 working days