References
Sandvik Coromant:AA3B20-50 19 095
Rubix:320A1574
Manufacturer :5721216




Technical specifications
| Type of attachment | cat-v -weldon adapter (coromant adapter aa3b20-50 19 095) |
|---|---|
| Length without attachment | 95.3 mm |
Product details : SANDVIK AA3B20-5019095 SOLID HOLDING TOOL 5721216
CAT-V to Weldon Adapter
Technical specifications
Attributes
| Type of attachment | cat-v -weldon adapter (coromant adapter aa3b20-50 19 095) |
|---|---|
| Length without attachment | 95.3 mm |
| Use | for tool clamping: adapter from cat-v (machine side) to weldon (workpiece side), with internal cooling via the adapter. |
| Internal cooling | yes |
| Pull thread diameter | 25.4 mm |
| Reaming diameter drilling hole | 9.525 mm |
Show UNSPSC/ECL@SS
£ 193.64 excl. VAT
/ Each
£ 232.37 incl. VAT
- Usually arrives within 14 working days