• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
EMITEX EM01.008 1 GANG 2 MODULE FACE PLATE

EMITEX EM01.008 1 GANG 2 MODULE FACE PLATE

Flat Faceplate

See technical informationSee documents
References
Emitex:EM01.008
Rubix:221A2408
brand logo
brand logo
Technical specifications
Typeflat faceplate
See all Specifications
Documents

Product details : EMITEX EM01.008 1 GANG 2 MODULE FACE PLATE


1 Gang 2 Module Face Plate

Technical specifications


Attributes
Typeflat faceplate
Modelem01
Show UNSPSC/ECL@SS
£ 1.34 excl. VAT
/ Each
£ 1.61 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MENNEKES 5602406G INTERLOCKED SOCKET IP67 16A 4P 400V 6HDETA ELECTRICAL DB165 2 GANG 35MM METAL BOX FLUSH (H)72 MM X (W)132 MMTAMLEX PMF300-UR 300X25MM DEEP UNIVERSAL RISER WITH COUPL (W)300 MM XCABLOFIL MRFAB100PG 100MM ADJUSTABLE BEND (W)100 MM X (D)25 MMENGEX ACCESSORIES GX-EC58 5/8 EXTERNAL COUPLERF4P (FIRST FOR PERFORMANCE) F4PWONDER GEL 280ML TUBE OF WONDER GEL (L)MARSHALL-TUFFLEX MT2/3630 SUSPENSION FRAME 100MMTAMLEX GCA22 50X50 FLANGE COUPLER (PAIRS) (H)50 MM X (W)50 MMLEGRAND 037172 VIKING 3 EARTH TERM 6MM MT (W)8 MMSCHNEIDER ZB5SZ3 BLANKING PLUGILME PE1663PP WALL MTD SOCKET 16A 240V 3PMENNEKES 5601406G INTERLOCKED SOCKET IP44 16A 4P 400V 6HMARSHALL-TUFFLEX MT2/1074 SUSPENSION FRAME 200MMENGEX ACCESSORIES GX01002 FLAT CLIP TWIN & EARTH 1.5MM GREY PACK OF 10CABLOFIL LT2H10 HANGER 10MM HOLE PRE-GALV (H)50 MM X (W)50 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap