SWA (SPECIALISED WIRING ACCESSORIES) FFC2 25MM X 16MM FIREFLY INTERNAL
Firefly Fire Safety Clips
See technical informationSee documentsReferences
SWA:FFC2
Rubix:234A5883

Documents
Product details : SWA (SPECIALISED WIRING ACCESSORIES) FFC2 25MM X 16MM FIREFLY INTERNAL
25mm x 16mm Firefly Internal Clip
Technical specifications
Attributes
| Type | internal trunking clip |
|---|---|
| Model | ffc |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1.03 excl. VAT
/ Each
£ 1.24 incl. VAT
- Delivery usually within ( 3 ) days
