Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29206 YEL BROOM 530MM VERY HARD
VIKAN 29206 YEL BROOM 530MM VERY HARD
Brooms and brushes Vikan
References
vikan:
29206
rubix:
271A2994
ean:
5705020292064
Product details
Technical specifications
Product details : VIKAN 29206 YEL BROOM 530MM VERY HARD
Remove heavy and larger particles from wet indoor and outdoor surfaces with this heavy-duty Broom. Can be used with any Vikan handle.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.20
excl. VAT
/
Each
£
19.44
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
VIKAN 31749 BLK BROOM 410MM SOFTHARD
VIKAN 70472 GRN HIGHLOW BRUSH 265MM MEDIUM
SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
VIKAN 29589 BLK ALUMINUM HANDLE 1260MM
VIKAN ALUMINIUM HANDLE 2959-3
KLINGSPOR 358324 PLASTIC HAND BRUSH 140X25X265MM 0.3 S BHP 600
HILLBRUSH B1786G PREMIER STIFF 500MM SWEEPING BROOM GREEN
SPARTEX BK.188/P-B DOUBLE SIDED WOODEN NAIL BRUSH
SPARTEX G.01/HS45 18 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC
VIKAN 475552 BLK VEHICLE BRUSH WATERFED 270MM SOFTSPLIT
VIKAN 31745 WHT BROOM 410MM SOFTHARD
VIKAN 3179/5 31795 BROOM HEAD WHITE
HILLBRUSH 238MM STIFF UTILITY BRUSH - GREEN B1875G
SPARTEX L.31/BF01/F45 13 BASSINE/CANE FILL YARD BROOM WITH 4FT 6
SPARTEX I.01/HS45 36 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC