BAHCO 8072 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 255MM
Central Nut Adjustable Wrenches with Phosphate Finish
See technical informationSee documentsReferences
Bahco:8072
Rubix:247683
EAN:7314150007288

Documents
Product details : BAHCO 8072 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 255MM
Jaw does not fall out even at maximum opening of the wrench
Head combines slim design for accessibility with strength for performance
Laser scale in mm for pre-adjusting and accurate measurement
Wide handle for comfort in use
Accurate jaw movement
High performance alloy steel forged in single piece
Phosphate finish, precision-hardened and anti-corrosion treated
Left turning screw
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
IP: Industrial pack
Head combines slim design for accessibility with strength for performance
Laser scale in mm for pre-adjusting and accurate measurement
Wide handle for comfort in use
Accurate jaw movement
High performance alloy steel forged in single piece
Phosphate finish, precision-hardened and anti-corrosion treated
Left turning screw
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
IP: Industrial pack
Strengths
Central Nut Adjustable Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 415 g |
|---|---|
| Opening | 31 |
| Length | 255 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 35.94 excl. VAT
/ Each
£ 43.13 incl. VAT
- In stock: Next day delivery
