FACOM 17 X 19MM FLARE NUT WV 42.17X19


42 - 15° metric pipe wrenches

References
facom:42.17X19
rubix:1233780
ean:3148511016800
brand logo
brand logo
Technical specifications
Opening17x19
Length215 mm
See all Specifications

Product details : FACOM 17 X 19MM FLARE NUT WV 42.17X19


42 - 15° metric pipe wrenches
- Pipe wrenches 15° offset: to facilitate access to nuts.
- Hex head: from 8 x 10 to 12 x 14 mm - 12-sided head: from 17 to 41 mm.
- Metric dimensions: from 8 to 41 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight170 g
Packaged dimensions (D x W x H)15x32x212 mm
Package weight170 g
Opening17x19
Length215 mm
Weight175 g
FinishingSatin/Chrome
TypeHose Wrench
Show UNSPSC/ECL@SS
£ 31.36 excl. VAT
/ Each
£ 37.63 incl. VAT
  • Usually arrives within 14 working days