STAHLWILLE 40031113 11 X 13MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40031113
Rubix:2018290
EAN:4018754017782



Documents
Product details : STAHLWILLE 40031113 11 X 13MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x30x170 mm |
|---|---|
| Logistic Weight | 55 g |
| Opening | 11x13 |
| Length | 170 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Usually arrives within 14 working days
