BAHCO 28M-20 DOUBLE END SOCKET WRENCH

Socket wrench set 28M

See technical informationSee documents

References

Bahco:28M-20
Rubix:401A4992
EAN:7314150122561
brand logo

Technical specifications

Opening20
Length220 mm
Typepipe wrench
See all Specifications

Documents

Product details : BAHCO 28M-20 DOUBLE END SOCKET WRENCH


12-point Dynamic-Drive™ profile in offset ring
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236

Strengths

Metric Double Head Offset Socket Wrenches with 12 x 6-Point Dynamic-Drive™

Technical specifications


Attributes
Logistic Weight500 g
Opening20
Length220 mm
Typepipe wrench
Finishingchromed
£ 29.18 excl. VAT
/ Each
£ 35.02 incl. VAT
  • Delivery usually within ( 14 ) days