References
SMC:CG-T032
Rubix:118A4087
Manufacturer :CG-T032
EAN:3618035780339

Documents
Product details : SMC CG-T032 TRUNNION PIN
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Type | trunnion pin |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ Each
£ 17.95 incl. VAT
- Delivery usually within ( 4 ) days