Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Accessories / tools for chains
Chain tensioning sprocket
MECALINE 866216 16B-1 - 12T TENSIONER SPROCKET
MECALINE 866216 16B-1 - 12T TENSIONER SPROCKET
Chain Idler tensioner
References
mecaline:
866216
rubix:
254A9517
ean:
3660338204005
Technical specifications
Chain
16B-1
Chain pitch
25.4
mm
Number of teeth
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 866216 16B-1 - 12T TENSIONER SPROCKET
Idler sprocket for tensioning BS roller Chain
TENSIONER SPROCKET 12T 16B1 25,40 S includes 204KRR bearing
Strengths
Heat treated components, high durability, complete with bearing.
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
Chain
16B-1
Chain pitch
25.4
mm
Number of teeth
12
Pitch diameter
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.05
excl. VAT
/
Each
£
9.66
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
INA KSR16-L0-08-10-16-15 KSR16LO-08-10-16-15 IDLER SPRIOCKET
MECALINE 866215 12B-1 - 14T TENSIONER SPROCKET
INA CHAIN IDLER SPROCKET KSR20-B0-08-10-18-15
INA CHAIN IDLER SPROCKET KSR25-B0-08-10-19-08
INA CHAIN IDLER SPROCKET KSR16-L0-08-10-16-08
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-13-08
INA CHAIN IDLER SPROCKET KSR20-B0-08-10-18-08
INA CHAIN IDLER SPROCKET KSR15-B0-10-10-14-08
INA CHAIN IDLER SPROCKET KSR25-L0-20-10-13-15
INA KSR25-L0-20-10-09-16 ROLLER CHAIN IDLER SPROCKET UNIT
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-20-15
INA KSR16-L0-08-10-16-22 KSR16LO08101622 IDLER SPROCKET
INA KSR16-L0-10-10-17-09 KSR16LO10101709 CHAIN IDLER SPROCKET
INA CHAIN IDLER SPROCKET KSR20-B0-16-10-10-15
INA IDLER SPROCKET KSR20-L0-16-10-12-15