INA KSR20-L0-16-10-12-15 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket unit
See technical informationReferences
INA:KSR20-L0-16-10-12-15
Rubix:132A7900
Manufacturer :0008340170000
EAN:4012802789744


Technical specifications
| Chain | din iso 606 ansi-kette |
|---|---|
| Chain pitch | 25.4 mm |
| Number of teeth | 12 |
Product details : INA KSR20-L0-16-10-12-15 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket units KSR..-L0, sprocket made from steel or sintered iron
Technical specifications
Attributes
| Chain | din iso 606 ansi-kette |
|---|---|
| Chain pitch | 25.4 mm |
| Number of teeth | 12 |
| Pitch diameter | 98.1 mm |
Show UNSPSC/ECL@SS
£ 37.28 excl. VAT
/ Each
£ 44.74 incl. VAT
- Usually arrives within 14 working days