Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Lubricants, penetrating oils
Lubricants
ROCOL 22076 L621 H/T GRAPHITE CHAIN LUB 5LTR
ROCOL 22076 L621 H/T GRAPHITE CHAIN LUB 5LTR
Chainguard
References
rocol:
22076
rubix:
162331
manufacturer :
CHAINGUARD 550 5L
ean:
5024747220762
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : ROCOL 22076 L621 H/T GRAPHITE CHAIN LUB 5LTR
Multi-purpose chain lubricant which is suitable for automatic lubricators.
Dry film graphite dry film chain lubricant for extremely high temperature drive and conveyor chains.
Technical specifications
Attributes
Packaging
Jerrican
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
298.48
excl. VAT
/
Each
£
358.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROCOL 15605 BAKERLUBE CL 20L
3M 7100047866 WIRE PULLING LUBRICANT LUB-I 0.95L
ROCOL 15429 FOODLUBE HI-TORQUE 150 200L
ROCOL 15425 FOODLUBE HI-TORQUE 150 20L
ROCOL 20045 WIRE ROPE FLUID 20L
ROCOL 22236 CHAINGUARD 280 20L
ACTIVATE 30418 FOODCARE LF2 18LTR
ROCOL 22309 CHAIN AND DRIVE FLUID 20L
ROCOL 15529 FOODLUBE HI-TORQUE 220 200L
ROCOL 53078 RTD LIQUID 20L
FUCHS RENOLIN CLP GEAR OIL 100 20L
ROCOL 22235 CHAINGUARD 280 5L
SPARTEX 897516 INDUSTRIAL GEAR OIL ISO320 20LTR
ROCOL 15526 FOODLUBE HI-TORQUE 220 5L
ROCOL 15945 FOODLUBE HI-POWER 100 20L