ROCOL 15605 BAKERLUBE CL 20L


Bakerlube™ CL

References
rocol:15605
rubix:126A7549
manufacturer :BAKERLUBE CL (NSF Registered) 20L
ean:5024747156054

Product details : ROCOL 15605 BAKERLUBE CL 20L


High temperature, synthetic bakery oven chain lubricant.
BAKERLUBE CL is a high temperature, bakery oven chain lubricant with extreme pressure additives.

Strengths

Outstanding resistance to oxidation. Solvent free formulation. Excellent penetration. Clean, residue free film. Suitable for automatic lubricators. Temperature range 0°C to +280°C. Low fuming. NSF H2 Registered.

Applications

BAKERLUBE CL is a high temperature, bakery oven chain lubricant with extreme pressure additives.

Technical specifications


Attributes
Min. temperature0 °C
Max. temperature280 °C
Show UNSPSC/ECL@SS
£ 648.94 excl. VAT
/ Each
£ 778.73 incl. VAT
  • Usually arrives within 14 working days