ROCOL 20045 WIRE ROPE FLUID 20L


Wire rope fluid

References
rocol:20045
rubix:160139
manufacturer :WIRE ROPE FLUID 20L
ean:5024747200450

Product details : ROCOL 20045 WIRE ROPE FLUID 20L


Penetrating and protective wire rope lubricant for brush or spray applications.
A high performance de-watering wire rope fluid designed for complete lubrication and corrosion protection of most types of wire ropes, particularly in wet and hostile conditions.

Strengths

Excellent de-watering properties. Resistant to sea water. Rapidly penetrates to the rope core. Complete internal and external corrosion protection. Suitable for all non-friction drive wire ropes, including ropes in storage. Protects against wear on guides and sheaves. Ideal for high-pressure spray applicators. Approved to NATO and Naval Standards Temperature range -30°C to +100°C.

Applications

A high performance de-watering wire rope fluid designed for complete lubrication and corrosion protection of most types of wire ropes, particularly in wet and hostile conditions.

Technical specifications


Attributes
Capacity20000 ml
Pack quantityJerrican
Min. temperature-30 °C
Max. temperature100 °C
Show UNSPSC/ECL@SS
£ 690.91 excl. VAT
/ Each
£ 829.09 incl. VAT
  • Usually arrives within 14 working days