Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7393.0 S739 3.00 CARBIDE CHAMFER SLOT DRILL 6706886
DORMER S7393.0 S739 3.00 CARBIDE CHAMFER SLOT DRILL 6706886
Solid carbide miller Dormer
References
dormer:
S7393.0
rubix:
293A7497
ean:
7320760684351
Technical specifications
Diameter
3
mm
Total length
100
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7393.0 S739 3.00 CARBIDE CHAMFER SLOT DRILL 6706886
Technical specifications
Attributes
Diameter
3
mm
Total length
100
mm
Length of cut
9
mm
Number of teeth
2
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.97
excl. VAT
/
Each
£
32.36
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S803HA3.5 DRILL 3.50 MM 5983397
DORMER S813HB20.0 DRILL 20.00 MM 5983533
SANDVIK R2162406050CAK13P1630 COROMILL
SANDVIK 2F340-0400-050-SC1745 SC MILLING CM PLURA 2 7419139
DORMER S802HA4.5 DRILL 4.50 MM 5983445
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
CUTLINE 843410 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 1
CUTLINE 893412 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
SANDVIK 1K223-0600-NB H10F DURA SOLID CARBIDE END MILL 8386287
SANDVIK R216.42-06030-AC09G1700 SC MILLING CM PLURA 2 5963313
DORMER S74010.0 DRILL 10.00 MM 6706900
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 12 862735
SANDVIK 2S342-1111-038-PBP2BM SC MILLING CM PLURA 2 8351894
DORMER S814HB25.0 END MILL 25.00 MM 5983618
DORMER P8336.0X6.0 BURR 6.00 MM X 6.00 MM 6814205