Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7395.0 6706888
DORMER S7395.0 6706888
Solid carbide miller Dormer
References
dormer:
S7395.0
rubix:
376A4118
ean:
7320760684375
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7395.0 6706888
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
Number of teeth
2
Tail diameter
5
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.95
excl. VAT
/
Each
£
35.94
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P260-0953-XA1620 SC MILLING CM PLURA 1 7045735
SANDVIK R216.23-03050ACC08P 1620 PLURA SOLID CARBIDE END MILL 5742903
SANDVIK 2S342-1905-152CMBM2CM SC MILLING CM PLURA 2 8353009
DORMER S814HB20.0 END MILL 20.00 MM 5983615
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 1 863091
SANDVIK 1P250-0476-XA1630 SC MILLING CM PLURA 1 7045802
SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623
SANDVIK 2F380-1200-250ASD1745 SC MILLING CM PLURA 2 7963625
DORMER S7666.0 END MILL 6.00 MM 6707008
CUTLINE 893405 10MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
SANDVIK R216.T4-06030BAS10N1620 SC MILLING CM PLURA 2 5743023
SANDVIK 8460301 1K344-0800-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
SANDVIK 2F440-1200-200ASD1725 SC MILLING CM PLURA 2 7858280
SANDVIK R216.24-12050GCK26P1620 SC MILLING CM PLURA 2 5743084
SANDVIK R216.42-01030-AP10G1610 SC MILLING CM PLURA 2 5743394